Beli compressor copeland di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. COPELAND HVAC & Refrigeration Parts
    Mulai

    Rp3.299.900

    COPELAND HVAC & Refrigeration Parts
    atribut:
    • UNSPSC: 31160000
  2. COPELAND Scroll Compressor
    Mulai

    Rp86.999.900

    COPELAND Scroll Compressor
    atribut:
    • UNSPSC: 31160000
  3. COPELAND Air Conditioner Compressor
    Mulai

    Rp49.999.900

    COPELAND Air Conditioner Compressor
    atribut:
    • UNSPSC: 31160000
  4. Daikin Compressor AC Outdoor
    Mulai

    Rp2.899.900

    Daikin Compressor AC Outdoor
    Deskripsi:
    Compressor poutdoor AC daikin inverter
  5. COPELAND Filter Dryer
    Mulai

    Rp199.900

    COPELAND Filter Dryer
    Deskripsi:
    The EK Liquid Line filter drier is a premium compacted bead filter drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line filter drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R 410A, R-500, R-502, and R-507.
  6. COPELAND Unloader Valve
    Mulai

    Rp9.999.900

    COPELAND Unloader Valve
    atribut:
    • Fits Brand: Copeland
    • For Use With Mfr. Model Number: 6DS3R40ME-TSN-800
    • UNSPSC: 31160000
  7. COPELAND Comfort Alert Kit
    Mulai

    Rp9.099.900

    COPELAND Comfort Alert Kit
    atribut:
    • UNSPSC: 31160000
  8. TOTO Soap Basket
    Mulai

    Rp549.900

    TOTO Soap Basket
    atribut:
    • Dimensions: 157x107mm
  9. Panasonic Compressor R32
    Mulai

    Rp3.199.900

    Panasonic Compressor R32
    atribut:
    • Type: R32
  10. GS Blower & Vacuum
    Mulai

    Rp2.899.900

    GS Blower & Vacuum
    Deskripsi:
    -The length of the nozzle can be adjusted by 30mm.-Capable of switching suction and blowing-off.-Work supporting roller-Shoulder Strap-Dust bag
    atribut:
    • Max Air Volume: 93/min
    • Noise Level: 100db
    • Electricity consumption: Blowing-off 1250W, Suction 1250W
    • Power Supply: Single Phase 100V
    • Power Cord Length: 10m
    • Accessories: Work supporting roller, Shoulder Strap, Dust bag
    • Width x Depth x Height: 180x800 to 1100x300mm
  11. JOHNS MANVILLE Extreme-Temperature Ceramic Fiber Insulation
    Mulai

    Rp1.099.900

    JOHNS MANVILLE Extreme-Temperature Ceramic Fiber Insulation
    Deskripsi:
    Ceramic fiber insulation boards are lightweight, rigid, and easy to cut. They are stronger than insulation blankets and wraps, and have high-compression strength.
    atribut:
    • UNSPSC: 31371001
    • Density (lbs/cu ft): 40
    • Facing Material: Unfaced
    • Foam Cell Type: Closed
    • Form: Board
    • Insulation Color: White
    • Insulation Material: Calcium Silicate
    • Maximum Use Temperature (°F): 1700
    • Minimum Operating Temperature (°F): 0
    • Standards: ASTM C656; C795; E119; E136; E72; E84; NFPA251; UL 1479; UL 1709; UL 263
    • Water Vapor Absorption: Minimal
  12. EMERSON Torque wrench 40-200N.m
    Mulai

    Rp1.199.900

    EMERSON Torque wrench 40-200N.m
    Deskripsi:
    Material: Body: 40CR steel / Lock ring: Aluminum / Grip & end: Aluminum The red torque adjustment part is an eye-catching accent. The overall design is slim and sleek, with a luxurious matte finish. Suitable for work requiring large torque, such as car wheel nuts, undercarriage, and large machinery.Torque range
    atribut:
    • Height (mm): 39
    • Length (mm): 512
    • Mass of Main Unit (g): 1240
    • Width (mm): 39
  13. KRISBOW Kompresor Angin
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  14. COPELAND Compressor
    Mulai

    Rp47.999.900

    COPELAND Compressor
    atribut:
    • UNSPSC: 31160000
  15. Deli Tools Bag
    Mulai

    Rp70.900

  16. Raychem Crankcase Heaters
    Mulai

    Rp2.299.900

    Raychem Crankcase Heaters
    Deskripsi:
    Crankcase heaters are used to provide heat to a refrigeration compressor. Helps provide peak heat during cold periods and reduces heat when air temperature rises.
    atribut:
    • UNSPSC: 40151607
    • Color: Black
    • Includes: Flexible Lockstrap and Prestripped 28 in Wire Leads for Easy Connection and Hard-wiring
    • Length (ft): 4
    • Product Type: Crankcase Heater
    • Standards: CCSA US
  17. COPELAND Crankcase Heater
    Mulai

    Rp4.199.900

    COPELAND Crankcase Heater
    atribut:
    • UNSPSC: 31160000
Daftar Harga compressor copeland Terbaru March 2026
Copeland Scroll KompresorRp5.599.900
COPELAND Kompresor ACRp23.999.900
COPELAND HVAC & Refrigeration PartsRp3.299.900
COPELAND Scroll CompressorRp86.999.900
COPELAND Air Conditioner CompressorRp49.999.900
COPELAND Furnishings, Appliances & Hospitality Equipment PartsRp10.999.900
Daikin Compressor AC OutdoorRp2.899.900
COPELAND Filter DryerRp199.900
COPELAND Unloader ValveRp9.999.900
COPELAND Comfort Alert KitRp9.099.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)